Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
12 Foot Universal DOT Rear Wiring Harness With Connectors
Mfr # 5609001
Zoro # G7104890
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wiring Harness
- Application Municipal Spreaders, Lightbars
- Length 12 ft.
- For Use With Spreader Lightbar Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5609001
- Zoro # G7104890
- UPC # 724920152396
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 12 ft. |
Details
Type | Wiring Harness |
Item | Wiring Harness w/Connectors,Rear,12 ft. |
Application | Municipal Spreaders, Lightbars |
For Use With | Spreader Lightbar Kits |
Description
Wiring Harness w/Connectors,Rear,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Intake and Exhaust Manifolds Combination Gasket, MS15510 (MS15510)
- OSRAM Bulb, 39118 (39118)
- TIMKEN Tapered Roller Bearing Cone, Lm104949 (LM104949)
- JOHNSON PUMP CM30P7-1 - 12V - Circulation Pump - Dia16 (10-24488-03)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- Buyers Products Towing Rings, Hooks & Tow Eyes