Shop All Pintle Hooks & Mounts
Buyers Products
10 Ton Pintle Hook
Mfr # PH10
Zoro # G2581121
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 4,000
- Class VI
- Features Drop-Forged Construction
- Size (In.) 2 x 3
- Capacity GVW (Lb.) 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PH10
- Zoro # G2581121
- UPC # 724920169288
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2 x 3 |
Length (In.) | 6 3/8 in |
Overall Length | 8 3/16 in |
Mounting Hole Diameter | 9/16 in |
Description
Pintle Hook,Steel,8.2 in
- •Strong drop-forged construction provides 20,000 lb towing capacity.
- •Durable and corrosion-resistant black powder coating.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- BLUE SEA SYSTEMS Blue Sea Systems 5191-BSS MRBF Terminal Fuse Block - 30A-300A (5191-BSS)
- HELLA MARINE 2 Speed Turbo Fan 12V White (3361022)
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL BRACKET KIT (401801)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS Pintle Hook, 30 Ton (PH30)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- BUYERS PRODUCTS 2 Inch Pintle Hitch Mounting Plate - 3 Position, 9 Inch Shank (PM90)
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- Buyers Products Trailer & Towing Hitches