Shop All Engine Specialty Tools
Buyers Products
10 Foot Stainless Steel Core Wire
Mfr # R38D6X10
Zoro # G8479269
original price:
$29.19
17% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dump Tarp System
- Length (In.) 120 in
- Material Polymer, PVC, Stainless Steel
- For Use With Mfr. No. M916, Mfr. No. M917, Mfr. No. M920
- Includes 2 in Control Knob, Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # R38D6X10
- Zoro # G8479269
- UPC # 724920036085
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 120 in |
Overall Length | 120 in |
Details
Item | Valve Control Cable |
Type | Dump Tarp System |
Material | Polymer, PVC, Stainless Steel |
For Use With | Mfr. No. M916, Mfr. No. M917, Mfr. No. M920 |
Includes | 2 in Control Knob, Clamp |
Application | Dump Bodies, Dump Truck, Throttle, Work Vehicles |
Color | Black |
Tool Type | Valve Control Cable |
Description
Valve Control Cable,Polymer; PVC; SS
- •Strong and durable, with a stainless steel core for long life.
- •Lengths range from 6 ft to 30 ft and are customizable to fit a variety of jobs.
- •Included clamp secures the output end so cable remains steady.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0408 Ford F150 Crew Cab Door Seal On Body Kit Front LHRH On Body, OEM7L3Z 1620708A7L3Z 1620709A (KF3092)
- LUCAS OIL 24 Oz. Paint Gloss Intensifier Bottle, Wash and Shine (10160)
- PETERSON MANUFACTURING CLEARANCE LIGHT RED VIZ PACK (V126R)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- BUYERS PRODUCTS Exterior Throttle Cables, L240In (VCGTX20)
- BUYERS PRODUCTS PTO Control Cable, 10 Ft (RO9D3.5X10)
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS Bulkhead Fitting, 3/8 In, 0.375 Conduit (1238)
- PENNZOIL Pennzoil 550038340 5W30 High Mileage Vehicle Motor Oil - 5 qt.; Pack of 3 (152036)
- Buyers Products Engine Specialty Tools