Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
1 Inch Forged D-Ring Only
Mfr # B48R
Zoro # G3764019
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1" (Ring)
- Working Load Limit 15,586 lb
- Bracket Width 3 5/8 in
- Capacity GVW 46,760 lb
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B48R
- Zoro # G3764019
- UPC # 724920116831
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1" (Ring) |
Bracket Width | 3 5/8 in |
Ring Dia. | 1 in |
Length | 5" |
Details
Working Load Limit | 15,586 lb |
Capacity GVW | 46,760 lb |
Item | D-Ring |
Finish | Unfinished |
Capacity GVW (Lb.) | 46,760 lb. |
Type | D-Ring |
Material | Forged Steel |
Features | Extended Size |
Number of Holes | 0 |
For Use With | Cargo Control, Tie Down |
Description
D-Ring,Unfinished,1" dia.,46760 lb. Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 7162 Standard Spark Plug - DR8EA, 1 Pack (7162)
- QUICKCABLE Terminal Protector, Red, 4 Ga Stud, PK25 (5720-025R)
- SKF Universal Joint, UJ371 (UJ371)
- FUSION Straight Battery Terminal, 6 ga., Gray (4006U)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar (BDB1385)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- BUYERS PRODUCTS TOW HOOK CHROME PLATED NORMAL (B2800ACLH)
- BUYERS PRODUCTS 1/2 Inch Forged White Zinc-Plated D-Ring (B38RZW)
- BUYERS PRODUCTS D-Ring, PK 10 (B38PKGD10)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- Buyers Products Towing Rings, Hooks & Tow Eyes