Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
1-2 to 5/8 Inch Bone Style Locking Hitch Pin Assembly With Black Nickel Finish (Discontinued)
Mfr # BLHP400
Zoro # G3764369
This Product is Discontinued
Key Features
- Includes Key, Sleeve
- Diameter 1/2 in to 5/8 in
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
- Application Cargo and Trailer Security
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BLHP400
- Zoro # G3764369
- UPC # 724920154963
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1/2 in to 5/8 in |
Length | 6 in |
Compatible Hitch Size | 1 1/4 in, 2 in |
Pin Diameter | 1/2 in, 5/8 in |
Usable Length | 6 in |
Overall Length | 6 in |
Details
Includes | Key, Sleeve |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Application | Cargo and Trailer Security |
Item | Receiver Lock |
Finish | Black Nickel |
Hitch Pin Style | Pin and Lock |
Material | Carbon Steel |
Description
Receiver Lock, Hitch Pin Style Pin and Lock, Compatible Hitch Size 1 1/4 in, 2 in, Pin Diameter 1/2 in, 5/8 in, Overall Length 6 in, Usable Length 6 in, Includes Key, Sleeve, Material Carbon Steel, Finish Black Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.