Shop All Trailer & Towing Accessories
Buyers Products
1-1/4 Inch Plain Receiver Tube - 6 Inch Shank
Mfr # RT1251206UP
Zoro # G9111739
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Towing
- Type Receiver Tube
- Size 1-1/4"
- Features Weld-On Mount; Plain Finish
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RT1251206UP
- Zoro # G9111739
- UPC # 724920092388
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Size | 1-1/4" |
Length | 6" |
Details
Item | Receiver Tube |
For Use With | Towing |
Type | Receiver Tube |
Features | Weld-On Mount; Plain Finish |
Material | Carbon Steel |
Capacity GVW (Lb.) | 20,000 lb. |
Description
Receiver Tube,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH FloorLiners HP Floor Mats, 4411101IM (4411101IM)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- RUPP MARINE Aluma Guard Aluminum Protectant - 16oz. Spray Bottle - (CA-0088)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BUYERS PRODUCTS 7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter (TC2076P)
- BUYERS PRODUCTS Brake Chamber and Mounting Kit for 50 Ton Air Compensated Pintle Hooks (PH50ACMK)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-handle latch assembly with Mounting Studs (L8855)
- BUYERS PRODUCTS Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide (B2485AA)
- Buyers Products Trailer & Towing Accessories