Shop All Trailer & Towing Accessories
Buyers Products
1-1/2 Inch Square Tarp Gudgeon - Fits 2 Inch Pipe
Mfr # 3027070
Zoro # G9110302
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Square Gudgeon
- Material Cast Steel
- Features 3/4" Square Key to Accept Manual Crank Shafts; Fits 2" Pipe.
- For Use With Ground Crank Systems
- Sub-Category Tarp Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3027070
- Zoro # G9110302
- UPC # 724920138406
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Type | Square Gudgeon |
Material | Cast Steel |
Features | 3/4" Square Key to Accept Manual Crank Shafts; Fits 2" Pipe. |
Item | Tarp Square Gudgeon |
For Use With | Ground Crank Systems |
Sub-Category | Tarp Accessories |
Description
Tarp,Square,Gudgeon,1-1/2
- •Use with ground crank system to wind the tarp.
- •Durable solid cast steel construction.
- •Features a 3/4 in. square key to accept manual crank shafts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS OE Replacement, 3/4 -16" Thread Size, Spin On Style, Master Pack, Sold In Case of 12 Only (51348MP)
- MOROSO PICKUP, OIL PUMP, BBC (24430)
- WIX FILTERS Air Filter, 42253 (42253)
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter (TC2074P)
- BUYERS PRODUCTS Hitch Pin, 1 In x 4-1/2 In (66127)
- BUYERS PRODUCTS Trailer Coupler, Plain Primer, Class II (0091061)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- Buyers Products Trailer & Towing Accessories