Shop All Bar & Counter Height Tables
Butler Specialty Company
Butler Specialty Company 1783025 Bar and Game Room Hall/Pub Table - Modern-Contemporary
Mfr # 1783025
Zoro # G103985270
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 1783025
- Zoro # G103985270
- UPC # 797379011996
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
This handsome table is a smart inclusion. A keen design and adaptable fashion make this table an all-inclusive solution to providing looks and utility. With such a versatile form, this table makes an eager addition to any atmosphere.
The Butler Specialty Company Bar and Game Room Hall/Pub Table is available in the Chicagoland area from the Walter E. Smithe furniture company.
LGirth: 239.
Volume: 15.49 cu ft.
Style: Modern-Contemporary.
Finish: Metalworks.
Diameter: 30".
Height: 30.5".
The Butler Specialty Company Bar and Game Room Hall/Pub Table is available in the Chicagoland area from the Walter E. Smithe furniture company.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- LANCASTER TABLE & SEATING LT 24'' Round Reversible White Birch/Ash Standard Height Table Kit (349B24RS18RS)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- EAST WEST FURNITURE East West Furniture YAT-MAH-H Yarmouth Counter Height Table Finished in Mahogany (YAT-MAH-H)
- HOLLAND BAR STOOL CO 42" Black North Carolina Pub Table (L216B4228NorCar)
- Butler Specialty Company Bar & Counter Height Tables