Shop All TV Stands & Entertainment Centers
Butler Specialty Company
Butler Specialty Company 1782140 Home Entertainment Entertainment Center
Mfr # 1782140
Zoro # G403975247
product price: $1,020.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 1782140
- Zoro # G403975247
- UPC # 797379013570
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Kick back and enjoy a night in with the help of this entertainment center. A versatile build and addition of function make this entertainment center an adaptable piece. With an array of storage and display options, this entertainment center is able to effortlessly take care of your entertainment needs.
The Butler Specialty Company Home Entertainment Entertainment Center is available in the Chicagoland area from the Walter E. Smithe furniture company.
LGirth: 134.
Volume: 10.7 cu ft.
Style: Modern-Contemporary.
Finish: Butler Loft.
Width: 65".
Height: 13.75".
Depth: 13.75".
The Butler Specialty Company Home Entertainment Entertainment Center is available in the Chicagoland area from the Walter E. Smithe furniture company.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- FURINNO Furinno Turn-S-Tube Wide TV Entertainment Center; Espresso & Black - 15.9 x 47.25 x 13.4 in. (11058EX/BK)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Walnut Laminate (I 2505)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- Butler Specialty Company TV Stands & Entertainment Centers