Shop All End Tables
Butler Specialty Company
Butler Specialty 9349220 Lawler Metal & Marble End Table; Nickel
Mfr # 9349220
Zoro # G303696099
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 9349220
- Zoro # G303696099
- UPC # 797379043072
- Country of Origin United States
- Category End Tables
Description
Butler Specialty Company is the industry leader in accent furniture. With a vast selection of more than 2,000 items spanning a broad array of product types in styles from traditional to modern, each item is created to be "The Brightest Spot In Your Room. Quality alone is not enough we are passionate about design. Driven to produce the "The Brightest Spot In Your Room, we design every item to introduce freshness and character into your space.
Features- Lawler end table
- Color: Nickel
- Collection: Butler Loft
- Country of Origin: India
- Shape: Square
- Style: Modern
- Material: Iron, marble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, White (QI004610.WT)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso (I 2094)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- MONARCH SPECIALTIES Accent Table - 23"H / Brown Reclaimed-Look / Black Metal (I 3583)
- Butler Specialty Company End Tables