Shop All Counter Height Stools
Butler Specialty Company
Butler Specialty 5378344 Saddle Brown Leather Counter Stool - 15 x 18 x 39 in.
Mfr # 5378344
Zoro # G003866075
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 5378344
- Zoro # G003866075
- UPC # 797379047131
- Country of Origin Unknown
- Category Counter Height Stools
Description
Reminiscient of retro leathers; this counter stool brings a rustic glam to your kitchen, bar or pub ensamble. Comfortable seating with its supple leather adds a touch of retro style to your home dcor. Just the right element to refesh and impress with the appeal of burnished metal finish on a taper leg. It compliments just about any decor from contemporary to farmhouse.
Specifications- Finish: Brown Leather
- Finish Distressing: Yes
- Assembly: K.D.
- Cubes: 6.71
- Material: Iron, Black Finish, Leather, Plywood, Tris Free FR Foam
- Country of Origin: India
- Dimension: 15" W x 18" D x 39" H
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- Butler Specialty Company Counter Height Stools