Shop All Coffee Tables
Butler Specialty Company
Butler Specialty 3967389 Holland Marble & Metal Coffee Table; Copper
Mfr # 3967389
Zoro # G303688100
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 3967389
- Zoro # G303688100
- UPC # 797379039990
- Country of Origin United States
- Category Coffee Tables
Description
Butler Specialty Company is the industry leader in accent furniture. With a vast selection of more than 2,000 items spanning a broad array of product types in styles from traditional to modern, each item is created to be "The Brightest Spot In Your Room. Quality alone is not enough we are passionate about design. Driven to produce the "The Brightest Spot In Your Room, we design every item to introduce freshness and character into your space.
Features- Holland coffee table
- Color: Copper
- Collection: Butler Loft
- Country of Origin: India
- Shape: Rectangular
- Style: Modern
- Material: Iron, Marble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- WESTCLOX Ventura Black Wall Clock (461861)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream - Set of 2 (2-AT01-CR)
- FABULAXE Rectangular Acrylic Waterfall Modern Coffee Table (QI003600)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- Butler Specialty Company Coffee Tables