Shop All Counter Height Stools
Butler Specialty Company
Butler Specialty 3722344 18.5 x 19.75 x 17.75 in. Melton Brown Leather Stool
Mfr # 3722344
Zoro # G703872994
original price:
$229.99
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 3722344
- Zoro # G703872994
- UPC # 797379036364
- Country of Origin United States
- Category Counter Height Stools
Description
Leather meets iron for a simple seat, ideal for any spot in your home. Great alone or in multiples, its carefully stitched warm brown leather seat is supported by an understated black iron base that folds eaily for storage.
Specifications- Finish: Brown
- Material: Iron, Urethane Foam, Leather
- Collection: Industrial Chic
- Dimension: 18.5" H x 19.75" W x 17.75" D
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- INTERNATIONAL CONCEPTS 24 in. San Remo Counter Height Stool with Swivel Seat, White (S08-102SW)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- Butler Specialty Company Counter Height Stools