Shop All Desks
Butler Specialty Company
29 in H, Polished, Medium Density Fiberboard, Wood Solids, Steel, Aluminum
Mfr # 2552025
Zoro # G703696620
product price: $1,198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Color Polished
- Material Medium Density Fiberboard, Wood Solids, Steel, Aluminum
- Number of Casters 4
- Work Surface Width 66-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Specialty Company
- MFR # 2552025
- Zoro # G703696620
- UPC # 797379018902
- Country of Origin United States
- Category Desks
Dimensions
Overall Height | 29 in |
Work Surface Width | 66-3/4 in |
Work Surface Depth | 35 in |
Details
Item | Writing Desk |
Color | Polished |
Material | Medium Density Fiberboard, Wood Solids, Steel, Aluminum |
Number of Casters | 4 |
Shape | Airplane Wing |
Base Type | Tapered |
Series | Metalworks |
Application | Home Office |
Base Included | Yes |
Description
This Desk is riveting, soaring with the flair of an airplane wing and guaranteed to help a room take flight. Crafted from polished aluminum and rivets, this shimmering desk sits atop four matching legs that taper down for a very smooth landing indeed.
Features- Finish - Metalworks
- Type - Desks
- Category - Home Office
- Dimension - 35 D x 66-3/;4 W x 29 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- GLOBAL INDUSTRIAL Office Partitions Wall Bracket Kit (238647)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- REGENCY SEATING Regency Legacy Double Full Pedestal Reception Desk, Ash Grey (LRDRT2FPAG)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- QUANTUM SIT-STAND DESK SERIES 6'x7' L-Shaped Adjustable Electric Sit-Stand Desk with filling cabinet in White, mfgd Board Work Top (CY-QNT_L36-6x7-WALLY)
- SP RICHARDS LorellĀ® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series (LLR69398)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- Butler Specialty Company Desks