Shop All Weapon Holsters
Butler Creek
Ultra Padded Sling, 48 In, Black, Nylon
Mfr # 26762
Zoro # G8352915
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Includes Sling
- Features Stitched, Quilted Shoulder Pad Lies Flat, Non-Slip Backing Keeps It In Place, Heavy Duty Buckles and Keepers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Creek
- MFR # 26762
- Zoro # G8352915
- UPC # 043699267620
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | 48 in |
Details
Item | Ultra Padded Sling |
Color | Black |
Material | Nylon |
Includes | Sling |
Features | Stitched, Quilted Shoulder Pad Lies Flat, Non-Slip Backing Keeps It In Place, Heavy Duty Buckles and Keepers. |
Description
Ultra Padded Sling, Size 48 In, Color Black, Material Nylon, Features Stitched, Quilted Shoulder Pad Lies Flat, Non-Slip Backing Keeps It In Place, Heavy Duty Buckles and Keepers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- MCR SAFETY Balaclava, 8.9 cal/sq cm, Blue (BLCVTCN)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- Butler Creek Weapon Holsters