Shop All Weapon Holsters
Butler Creek
Ultra Padded Rifle Cartridge Sling, Black
Mfr # 26972
Zoro # G8081762
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 x 48 in
- Material Nylon
- Features Rifle Model Carries Six Rounds Vertically, Non-Slip Lining
- Includes Sling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Butler Creek
- MFR # 26972
- Zoro # G8081762
- UPC # 043699269723
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | 1 x 48 in |
Details
Item | Ultra Padded Rifle Cartridge Sling |
Color | Black |
Material | Nylon |
Features | Rifle Model Carries Six Rounds Vertically, Non-Slip Lining |
Includes | Sling |
Description
Ultra Padded Rifle Cartridge Sling, Size 1 x 48 In, Color Black, Material Nylon, Features Rifle Model Carries Six Rounds Vertically, Non-Slip Lining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Carabiner, Double-Action Twist Lock, 9 1/2 in Length, Steel, Silver (10089209)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- SUNBELT CARABINER-FIXED EYE-TRIPLE-ALUMINUM 5.2" x2.85" x0.75" (A-B1AB85221)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- CSS INDUSTRIES CSS Industries 853 OD- ERB 1.5 in. Universal QD Swivel 2 Point Tactical Sling; Olive Drab (853 OD- ERB)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- Butler Creek Weapon Holsters