Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC
Mfr # PDBFS500
Zoro # G2476862
product price: $404.56
/ea
Free Shipping & Returns
$404.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 620 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 350 MCM
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PDBFS500
- Zoro # G2476862
- UPC # 051712659888
- Country of Origin China
- Category Power Distribution Blocks
Dimensions
Length | 4.67 in |
Width | 2.38 in |
Depth | 2.6 in |
Length (Straight Wireway) | 4.67 in |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Load Aluminum Wire Size - Minimum | 4 AWG |
Overall Width | 3 in |
Overall Depth | 2.5 in |
For Load Copper Wire Size - Maximum | 350 kcmil |
Line Side Wire Size Range | 6 AWG - 350 kcmil |
For Line Copper Wire Size - Maximum | 350 kcmil |
Overall Length | 5 in |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Load Copper Wire Size - Minimum | 6 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1, Overall Depth 2.5 in, Overall Length 5 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 6A, 600V AC, Non-Indicating (SLC006)
- HONEYWELL Q340A1082 30Mv Thermocouple (Q340A1082)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC (PDBFS220)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- Eaton Bussmann Power Distribution Blocks