Shop All Fuse Accessories
Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type
Mfr # BP/HHB-RP
Zoro # G810673484
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 7/8 to 1-1/4 in L x 1/4 in dia
- Amp Range 30A
- Mounting Style In-Line
- Voltage Rating 32V AC/DC
- Connector Type Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bussmann
- MFR # BP/HHB-RP
- Zoro # G810673484
- UPC # 51712388993
- Country of Origin Canada
- Category Fuse Accessories
Dimensions
For Fuse Size | 7/8 to 1-1/4 in L x 1/4 in dia |
Details
Amp Range | 30A |
Item | Fuse Holder |
Mounting Style | In-Line |
Voltage Rating | 32V AC/DC |
Connector Type | Wire Leads |
Max. Amps | 30A |
Wire Range | 18 AWG to 12 AWG |
Max. Voltage | 32V AC/DC |
Fits Fuse Type | Glass Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 25 A (CBC-25B)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- PICO ATC Mini Fuse Tap (1593X)
- Bussmann Fuse Accessories