Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range
Mfr # NO.2642
Zoro # G001059424
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- Amp Range 400A
- For Fuse Class H, K
- Max. Amps 400A
- Voltage Rating 250V AC/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # NO.2642
- Zoro # G001059424
- UPC # 051712331067
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Visual Indication | Non-Indicating |
Amp Range | 400A |
For Fuse Class | H, K |
Max. Amps | 400A |
Item | Fuse Reducer |
Voltage Rating | 250V AC/600V AC |
Max. Voltage | 600V AC |
Standards | UL Listed Guide IZZR File E12853 |
Fits Fuse Block Style | Rejection |
Fuse UL Class | H, K |
Description
Buss Fuse Reducer Class H, For Fuse Class H, K, 0 to 400 A, 600V AC, Rejection, Max. Amps 400 A, Standards UL Listed Guide IZZR File E12853
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLPC800.X)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- Eaton Bussmann Fuse Reducers & Clips