Shop All Fuse Assortments
Bussman
Plug Fuse Kit, SL Series, Time-Delay, 15A to 30A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/SL-A
Zoro # G507678198
product price: $11.95
/ea
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
- Visual Indication Indicating
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bussman
- MFR # BP/SL-A
- Zoro # G507678198
- UPC # 51712697569
- Country of Origin Mexico
- Category Fuse Assortments
Details
Item | Plug Fuse Kit |
Speed | Time-Delay |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann SL, Mersen GSL |
Interrupt Rating | 10kA at 125V AC |
Fits Fuse Block Style | Rejection |
Amps | 15A to 30A |
Series | SL |
Description
Bussmann Plug Fuse, 125 V, 15 to 30 A, 10 kA Interrupt, Time Delay Fuse, Element Type Dual, Rejection, Includes 3 15 A, 20 A, 30 A Time Delay Plug Fuses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- Bussman Fuse Assortments