Shop All Glass Fuses
Bussman Electrical
Glass Fuse, MDL Series, Time-Delay, 7A
Mfr # 3206810
Zoro # G310833050
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 7A
- Body Style Cylindrical
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bussman Electrical
- MFR # 3206810
- Zoro # G310833050
- UPC # 51712813228
- Country of Origin China
- Category Glass Fuses
Details
Series | MDL |
Speed | Time-Delay |
Amps | 7A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | BUSSMAN ELECTRICAL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- Bussman Electrical Fuses