Shop All Automotive Fuses
Bussman
Automotive Fuse, 3A, 32V DC
Mfr # BP/ATC-3ID
Zoro # G907374188
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 32V DC
- Amp Range 3A
- Max. Voltage 32V DC
- Visual Indication Indicating
- Max. Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bussman
- MFR # BP/ATC-3ID
- Zoro # G907374188
- UPC # 51712237796
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Voltage Rating | 32V DC |
Item | Automotive Fuse |
Amp Range | 3A |
Max. Voltage | 32V DC |
Visual Indication | Indicating |
Max. Amps | 3A |
Description
Bussmann Automotive Fuse, 32 VDC, 3 A, 1 kA Interrupt, ATCID, Element Type Single, Plastic Body, Violet, 34 in Length, 2 Piece, Suitable for 15600, ATC, BP, HHC, HHD, HHF, HHG Fuse Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0MIN030.VP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- ECCO Alarm Switch, Heavy Duty (SW15)
- GROTE Electromagnetic Flasher (44710)
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- Bussman Fuses