Shop All Electric Baseboard Heater Accessories
Buss General Partner Co Ltd
Baseboarders® Premium Series 6 ft Steel Easy Slip-on Baseboard Heater Cover, White
Mfr # BB001-72-WHT
Zoro # G602712735
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buss General Partner Co Ltd
- MFR # BB001-72-WHT
- Zoro # G602712735
- UPC # 850007010133
- Country of Origin China
- Category Electric Baseboard Heater Accessories
Description
BASEBOARDERS® PREMIUM SERIES 6 FT STEEL EASY SLIP-ON BASEBOARD HEATER COVER, WHITE THE EASY SLIP-ON BASEBOARD HEATER COVER THAT INSTANTLY REJUVENATES UGLY OLD, YET PERFECTLY FUNCTIONAL BASEBOARD HEATERS. BASEBOARDERS® ARE THE ONLY ONE-SIZE FITS-MOST PERFORATED STEEL BASEBOARD HEATER COVERS THAT JUST SLIP OVER YOUR EXISTING BASEBOARD HEATERS. THE ONE-PIECE DESIGN USES HEAVY-DUTY 22 GAUGE (0.033 IN. THICK) GALVANIZED STEEL THAT STANDS UP TO YEARS OF PHYSICAL AND CHEMICAL ABUSE. BASEBOARDERS® ARE CONSIDERED CHILD SAFE FOR THEIR COMPLETE LACK OF EXPOSED SHARP EDGES WHILE BLOCKING ACCESS TO THE HEATING ELEMENT FROM THE TOP. BASEBOARDERS® CAN ALSO BE INSTALLED IN NEW CONSTRUCTION ENVIRONMENTS OR WHEN THE ORIGINAL COVERS HAVE BEEN COMPLETELY REMOVED AND ALL THAT REMAINS IS THE BARE FINNED TUBE HEATING ELEMENT. SLIPS OVER THE ORIGINAL BASEBOARD HEATER - JUST REMOVE THE EXISTING FRONT PANEL AND END CAPS. BASEBOARDERS® PREMIUM AVAILABLE IN 2', 3', 4', 5', 6' AND 7' LENGTHS. ACCESSORIES SUCH AS END CAPS AND INSIDE CORNERS ARE SOLD SEPARATELY. THE ORIGINAL PURCHASER IS PROTECTED WITH OUR LIFETIME AGAINST THE DEVELOPMENT OF RUST.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- BUSS GENERAL PARTNER CO LTD Baseboarders Basic Series 3 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-36-WHT)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- NEATHEAT Splice Plate - Hot Water Hydronic Baseboard Covers - (NHSP)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit White (BKT2BW)
- CADET White Double 22A Electric Baseboard Heater Thermostat (8301/T522-W)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- Buss General Partner Co Ltd Heaters & Furnaces