Shop All Electric Baseboard Heaters
Buss General Partner Co Ltd
Baseboarders® Basic Series 6 ft Steel Easy Slip-on Baseboard Heater Cover, White
Mfr # BC001-72-WHT
Zoro # G002678075
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buss General Partner Co Ltd
- MFR # BC001-72-WHT
- Zoro # G002678075
- UPC # 850007010034
- Country of Origin China
- Category Electric Baseboard Heaters
Description
BASEBOARDERS® BASIC SERIES 6 FT STEEL EASY SLIP-ON BASEBOARD HEATER COVER, WHITE THE EASY SLIP-ON BASEBOARD HEATER COVER THAT INSTANTLY REJUVENATES UGLY OLD, YET PERFECTLY FUNCTIONAL BASEBOARD HEATERS. BASEBOARDERSTM ARE THE ONLY ONE-SIZE FITS-MOST PERFORATED STEEL BASEBOARD HEATER COVERS THAT JUST SLIP OVER YOUR EXISTING BASEBOARD HEATERS. THE ONE-PIECE DESIGN USES HEAVY-DUTY 22 GAUGE (0.033 IN. THICK) GALVANIZED STEEL THAT STANDS UP TO YEARS OF PHYSICAL AND CHEMICAL ABUSE. BASEBOARDERSTM ARE CONSIDERED CHILD SAFE FOR THEIR COMPLETE LACK OF EXPOSED SHARP EDGES WHILE BLOCKING ACCESS TO THE HEATING ELEMENT FROM THE TOP. BASEBOARDERSTM CAN ALSO BE INSTALLED IN NEW CONSTRUCTION ENVIRONMENTS OR WHEN THE ORIGINAL COVERS HAVE BEEN COMPLETELY REMOVED AND ALL THAT REMAINS IS THE BARE FINNED TUBE HEATING ELEMENT. SLIPS OVER THE ORIGINAL BASEBOARD HEATER - JUST REMOVE THE EXISTING FRONT PANEL AND END CAPS. BASEBOARDERSTM BASIC AVAILABLE IN 3', 4', 5' AND 6' LENGTHS. ACCESSORIES SUCH AS END CAPS AND INSIDE CORNERS ARE SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Thermistor Sensor (HH79NZ029)
- ACCUMULAIR Pleated Air Filter, 17" x 21" x 1", 4 Pack (FB17X21A_4)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 13, High Capacity, Synthetic, 11C889, White (11C889)
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Coupler, White (CP004-WHT)
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series 5 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-60-WHT)
- BUSS GENERAL PARTNER CO LTD Baseboarders® Basic Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-48-WHT)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- CADET Heater Baseb 1250W 5' Wh (09955)
- TPI Heater Baseboard Ss 2-1/3Ft Wh (H2905-028SW)
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- Buss General Partner Co Ltd Heaters & Furnaces