Shop All Monitor Privacy & Antiglare Filters
Business Source
Widescreen Frameless Privacy Filter Black 16:10
Mfr # 59351
Zoro # G2820642
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.69"
- Color Black
- Features Microlouver Privacy Technology, Damage Protection, Frameless
- Height 11.69"
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 59351
- Zoro # G2820642
- UPC # 794192593517
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 18.69" |
Height | 11.69" |
Details
Color | Black |
Features | Microlouver Privacy Technology, Damage Protection, Frameless |
Aspect Ratio | 1899-12-30 |
Product Type | Polarizing Screen Filter |
Description
Business Source Widescreen Frameless Privacy Filter Black 16:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Select HD - 2 Pack (ML55-12MP2410139102)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F002AAA)
- ILC Replacement for Osram Sylvania P-vip 260/0.9 E20.9 (P-VIP 260/0.9 E20.9 OSRAM SYLVANIA)
- ENERGIZER Energizer - Eveready Universal Energizer E2 Charger CHFC - R1 (CHFC (R1))
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- Business Source Monitor Privacy & Antiglare Filters