Shop All Monitor Privacy & Antiglare Filters
Business Source
Widescreen Frameless Privacy Filter Black 16:10
Mfr # 59350
Zoro # G2818427
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.13"
- Color Black
- Features Microlouver Privacy Technology, Frameless
- Height 10.06"
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 59350
- Zoro # G2818427
- UPC # 794192593500
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 16.13" |
Height | 10.06" |
Details
Color | Black |
Features | Microlouver Privacy Technology, Frameless |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Business Source Widescreen Frameless Privacy Filter Black 16:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Wall Phone, Ash (2554W MW (AS))
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (pmnn4468b)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- Business Source Monitor Privacy & Antiglare Filters