Shop All Monitor Mounts & Brackets
Business Source
Wide screen LCD Anti glare Filter Black
Mfr # 59020
Zoro # G2817562
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Black
- Features Frameless, Anti-reflective
- Aspect Ratio 1899-12-30
- Product Type Standard Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 59020
- Zoro # G2817562
- UPC # 794192590202
- Country of Origin United States
- Category Monitor Mounts & Brackets
Details
Material | Acrylic |
Color | Black |
Features | Frameless, Anti-reflective |
Aspect Ratio | 1899-12-30 |
Product Type | Standard Screen Filter |
Description
Business Source Wide screen LCD Anti glare Filter Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1113 - 2 Pack (ML35-12INTMP26)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- MG ELECTRONICS TV/CCTV Monitor Wall Mount Bracket For Monitor 14" - 21" (WB-3)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- FELLOWES Dual Monitor Arm, 33-1/2"x6"x24-1/2", Blk (8042501)
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets (MK01)
- Business Source Monitor Mounts & Brackets