Shop All Monitor Mounts & Brackets
Business Source
Wide screen LCD Anti For 24" Widescreen LCD Monitor
Mfr # 59021
Zoro # G2820143
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Black
- Features Frameless, Anti-reflective
- Product Type Standard Screen Filter
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 59021
- Zoro # G2820143
- UPC # 794192590219
- Country of Origin United States
- Category Monitor Mounts & Brackets
Details
Material | Acrylic |
Color | Black |
Features | Frameless, Anti-reflective |
Product Type | Standard Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Business Source Wide screen LCD Anti For 24" Widescreen LCD Monitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 10 FT. (E1276-10RB)
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0859-0012)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- CASIO Casio G Shock Watch Solar Atom, GWM500A1 (GWM500A-1)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- CHIEF MANUFACTURING Fixed Pipe 6 (CMS006)
- RAIN DESIGN Rain Design 10072 Mstand Laptop Stand - Space Grey (10072)
- DAC Laptop Stand, Height Adjustable, 11-1/2x13"x2-3/5", Black (DTAMP195)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- Business Source Monitor Mounts & Brackets