Shop All Masking Tapes
Business Source
Tape, Masking, 2"x60yd, Krft, PK6
Mfr # 16462PK
Zoro # G6911429
original price:
$21.89
5% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2 in
- Tape Length 60 yd
- Tensile Strength 18.7 lbs/in
- Tape Backing Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 16462PK
- Zoro # G6911429
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Details
Tape Color | Tan |
Tensile Strength | 18.7 lbs/in |
Item | Tape,Masking,2"x60yd,Krft,PK6 |
Tape Backing Material | Crepe Paper |
Type | Masking Tape |
Description
Tape,Masking,2 In.x60yd,Krft,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- TITEBOND 10.1 oz. Gray Concrete Joint SL Sealant (3191)
- DUCK BRAND Mounting Tape, Foam, Permanent, 3/4"x36 yd. (1289275)
- ZORO SELECT Masking Tape, Paper, Blue, 4" (UV14)
- BUSINESS SOURCE Tape, Masking, 3/4"x60yd, Krft, PK6 (16460BD)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- BUSINESS SOURCE Masking Tape- 3 In. Core- .75 In. X 60 Yards- Natural Kraft (BSN16460)
- BUSINESS SOURCE Tape, Masking, 2"x60 yd, Krft (16462)
- BUSINESS SOURCE Allpurpose Transparent Glossy Tape, No Color, 12PK (BSN43575)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- Business Source Masking & Painter's Tape