Shop All Masking Tapes
Business Source
Tape, Masking, 1"x60yd, OfWht, PK36
Mfr # 16461CT
Zoro # G6911438
product price: $70.29
/pk 36, $1.95/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Backing: Crepe Paper
- Tensile Strength 18.7 lb./in.
- Width 1"
- Length 60 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 16461CT
- Zoro # G6911438
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 1" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Backing: Crepe Paper |
Tensile Strength | 18.7 lb./in. |
Item | Tape,Masking,1"x60yd,OfWht,PK36 |
Description
Tape,Masking,1 In.x60yd,OfWht,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- SCOTCH 3/4 Grn Electrical Tape (10851-DL-10)
- BLACK SWAN All Purpose Pipe Dope 1/4pt. (2035)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- BUSINESS SOURCE Tape, Masking, 2"x60yd, Krft, PK6 (16462PK)
- BUSINESS SOURCE Masking Tape- 3 In. Core- .75 In. X 60 Yards- Natural Kraft (BSN16460)
- BUSINESS SOURCE Tape, Masking, 3/4"x60yd, Krft, PK6 (16460BD)
- BUSINESS SOURCE Tape, Masking, 2"x60 yd, Krft (16462)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- BUSINESS SOURCE Allpurpose Transparent Glossy Tape, No Color, 12PK (BSN43575)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- Business Source Masking Tapes