Shop All Storage Bins
Business Source
Storage Box- Legal- 15in.x24in.x10in.- 12-CT- White
Mfr # BU463506
Zoro # G010446352
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # BU463506
- Zoro # G010446352
- UPC # 758218548233
- Country of Origin China
- Category Storage Bins
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Beige (30265STONE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB110BL)
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- AKRO-MILS Shelf Storage Bin, Plastic, 4 1/8 in W x 4 in H x 11 5/8 in L, Yellow (30120YELLO)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30235 REDGB)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS994MOBYL)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREEN)
- Business Source Storage Bins