Shop All File Boxes
Business Source
Storage Box, 12 PK
Mfr # 26747
Zoro # G9335040
product price: $86.59
/pk 12, $7.22/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Stackable Yes
- Overall Width 15.3 in
- Overall Height 10.8 in
- Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26747
- Zoro # G9335040
- Country of Origin United States
- Category File Boxes
Dimensions
Overall Width | 15.3 in |
Overall Height | 10.8 in |
Overall Depth | 24.1 in |
Details
Color | White |
Stackable | Yes |
Item | Storage Box |
Type | Storage Case |
Stacking Capacity | 580 lb |
Description
Storage Boxes,Legal Size,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- FISKARS 9 5 In 1 Scissors (01-005692)
- BUSINESS SOURCE Storage Box, Wood Grain, Cardboard (26751)
- BUSINESS SOURCE Storage Box, 12 PK (26750)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- BUSINESS SOURCE Storage Box, 12 PK (26756)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- BANKERS BOX Banker Box, Ltr/Lgl, Wht/Blk, PK12 (00724)
- Business Source File Boxes