Shop All Storage Bins
Business Source
Storage Bin, Cardboard, White
Mfr # BSN26753
Zoro # G103902154
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # BSN26753
- Zoro # G103902154
- UPC # 35255267533
- Country of Origin United States
- Category Storage Bins
Details
Color | White |
Material | Cardboard |
Item | Storage Bin |
Description
Light-duty storage boxes offer liftoff lids for easy access. Ideal for storing and transporting files. Stacking strength is 500 lb. Each box is made of one-ply B-flute corrugated cardboard with 1/8" thickness. Each box contains 65 percent recycled material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20.5)
- KIPP Connector for 25 mm (1") Square Tube, Right Angle, A=25, L=73, 5±0, 7, PA Plastic, Steel Core (K0616.1251512)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 3 PK (32C-PK3CB)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB202YL-10)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 14 in H, Ivory (QUS275MOBIV)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Clear (30282SCLAR)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Black (SSB465BK)
- Business Source Storage Bins