Shop All Arts & Crafts
Business Source
Stick, Glue, 1.26 oz., Clear, PK12
Mfr # 15788PK
Zoro # G6900533
product price: $14.79
/pk 12, $1.23/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Paper, Fabric, Photo, Cardboard
- Size 1.26 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 15788PK
- Zoro # G6900533
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 1.26 oz. |
Details
Item | Stick,Glue,1.26 oz.,Clear,PK12 |
Application | Paper, Fabric, Photo, Cardboard |
Description
Stick,Glue,1.26 oz.,Clear,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- BUSINESS SOURCE Value Pack Glue Sticks, 0.26 oz, White, PK18 (15785)
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- CRA-Z-ART Washable Watercolor Kit, 8 Assorted Colors, 1 oz Palette Tray, PK36 (24011)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Magenta (27516)
- MARSH Stencil Ink, Red (20909)
- Business Source