Shop All Staplers
Business Source
Stapler, Desk, Full, Diecst, Black
Mfr # 41877
Zoro # G6897593
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Color Black
- Staple Capacity 210
- Features Soft Grip, Rotating Anvil
- Loading Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 41877
- Zoro # G6897593
- Country of Origin China
- Category Staplers
Details
Item | Stapler,Desk,Full,Diecst,Black |
Sheet Capacity | 20 |
Color | Black |
Staple Capacity | 210 |
Features | Soft Grip, Rotating Anvil |
Loading | Top |
Material | Die-cast |
Design | Full Strip |
Application | Paper |
Staple Type | Standard; Desktop Stapler |
Description
Stapler,Desk,Full,Diecst,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- ZEBRA PEN JK-Refill 0.7mm Black 2pk (88112)
- BUSINESS SOURCE Electric Stapler (00081)
- BUSINESS SOURCE Stapler, Effortless, Fullstrp (62838)
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62835)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- BUSINESS SOURCE Business Source BSN65648 Desktop Stapler- 3-.50in. Throat- Standard Staples- Black (BSN65648)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- Business Source Staplers