Shop All Glues
Business Source
Silicone Spray Adhesive, Clear, 20 oz
Mfr # BSN00330
Zoro # G203665539
product price: $9.69
/pk 12, $0.81/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 20 oz
- Weight 16.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # BSN00330
- Zoro # G203665539
- UPC # 35255003308
- Country of Origin China
- Category Glues
Dimensions
Container Size | 20 oz |
Details
Item | Silicone Spray Adhesive |
Color | Clear |
Weight | 16.5 oz |
Description
Glue stick features easy-to-use, solid stick formulation. Applicator twists up for use and retracts for storage. Rub onto paper, fabric, photos and cardboard. Nontoxic glue is permanent but does wash out if washed immediately. Otherwise, residue may remain. Acid-free glue conforms to ASTM D4236.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Yellow, 48mm x 55m (CF 160)
- LOCTITE OSI Quad Bronze Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637192)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- PLUMBEEZE PLUMB-EEZE 1/2 In. x 260 In. Gray Non-Stick Coating Thread Seal Tape (TT260-SS)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- BUSINESS SOURCE Glue Stick, Clear, Tube (BSN15785)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- SUREBONDER Construction Grade Glue (CG-3R10T)
- HOME IMPROVEMENT GF 232 General Glue Sticks (HO2494914)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- Business Source Glues