Shop All Clipboards
Business Source
Shatterproof Clipboard, Plastic, Black
Mfr # 49269
Zoro # G2754788
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in W x 11 in L
- Color Black
- Width 9 in
- Height 0.8 in
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 49269
- Zoro # G2754788
- UPC # 35255492690
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2 in W x 11 in L |
Width | 9 in |
Height | 0.8 in |
File Size | Letter |
Length | 12.5 in |
Details
Item | Shatterproof Clipboard |
Color | Black |
Material | Plastic |
Features | Smooth Writing, Shatter Proof |
Type | Clipboard |
Description
Business Source Shatterproof Clipboard, Plastic, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- BUSINESS SOURCE Clipboard, Standard, 9X15.5 1 Ea (28554)
- BUSINESS SOURCE Business Source BSN49269 Shatterproof Clipboard - Black - 0.8 x 9 x 12.5 in. (BSN49269)
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- BUSINESS SOURCE Aluminum Clipboard (49261)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- Business Source Clipboards