Shop All Scissors
Business Source
Scissors, Stainless, Bent, 8"
Mfr # 65647
Zoro # G7720330
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Black
- Blade Material Stainless Steel
- Handle Style Bent-Right
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 65647
- Zoro # G7720330
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Length | 8" |
Details
Color | Black |
Blade Material | Stainless Steel |
Handle Style | Bent-Right |
Handle Material | Plastic |
Item | Scissors |
Handle Color | Black |
Primary Application | Business |
Description
Scissors,Stainless,Bent,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER IMPULSE World's Smallest Uno Card Game Multicolored 110 pc (568)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- TOMBOW Correction Tape, PK2 (68627)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- BUSINESS SOURCE Stainless Steel Scissors- Bent- 8 in. L- Black Handles (BSN65647)
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- ACME UNITED Scissors, Titanium, Strght, 8" (16447)
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- CYNAMED Lister Bandage Scissors, 4.5", Titanium (CYZR-0044)
- A2Z SCILAB Yasargill Micro Scissors 8" (A2Z-ZR737)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- Business Source Scissors