Shop All Rubber Bands
Business Source
Rubber Bands, Natural, PK237
Mfr # 3214LB
Zoro # G2838273
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #32
- Color Natural
- Length 3 in
- Application Industrial Applications
- Thickness 125 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 3214LB
- Zoro # G2838273
- UPC # 35255001779
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | #32 |
Length | 3 in |
Details
Item | Rubber Bands |
Color | Natural |
Application | Industrial Applications |
Thickness | 125 mil |
Description
Business Source Rubber Bands, Natural, PK237
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- DACASSO Black Leatherette Serving Tray with Handles (AG-1333)
- PACON CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (4009)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- BUSINESS SOURCE Rubberbands, Size 84, 1Lb, PK150 (15751)
- BUSINESS SOURCE Rubberbands, Size 54, 1Lb (15745)
- BUSINESS SOURCE Rubber Bands- Size 30- 1LB-BG- Natural Crepe (BSN15738)
- ALLIANCE RUBBER Rubberbands, Crepe, 18, 1Lb, PK2205 (20185)
- Business Source Rubber Bands