Shop All Binders
Business Source
Round ring View Binder 3" Binder Capacity Letter
Mfr # 19752
Zoro # G2758385
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 625
- Color Light Blue
- Material Board, Polypropylene, Chipboard
- Binder Features Non-glare, Durable, Sturdy, Gap-free Ring, Clear Overlay, Wrinkle-free, Transfer Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 19752
- Zoro # G2758385
- UPC # 35255197526
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 625 |
Color | Light Blue |
Material | Board, Polypropylene, Chipboard |
Binder Features | Non-glare, Durable, Sturdy, Gap-free Ring, Clear Overlay, Wrinkle-free, Transfer Safe |
Number of Pockets | 2 |
Item | Round-ring View Binder |
Type | Ring Binder |
Ring Type | Round Ring |
Pocket Location | Internal |
Sheet Standard | Letter |
Fastener Location | Inside Back |
Fastener Material | Steel |
Description
Business Source Round ring View Binder 3" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- RICOH Master JP10S 2 Rolls/Box (893023)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- BUSINESS SOURCE Locking D Ring View Binder 1 1/2" Binder Capacity (26957)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19600)
- BUSINESS SOURCE Round ring View Binder 2" Binder Capacity Letter (19701)
- BUSINESS SOURCE Round ring View Binder 1 1/2" Binder Capacity Letter (19651)
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- Business Source Binders