Shop All Binders
Business Source
Round ring View Binder 1/2" Binder Capacity Letter
Mfr # 19552
Zoro # G2755838
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Binder Sheet Capacity 125
- Color Light Blue
- Material Chipboard, Board, Polypropylene
- Binder Features Wrinkle-free, Non-glare, Durable, Transfer Safe, Gap-free Ring, Clear Overlay, Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 19552
- Zoro # G2755838
- UPC # 35255195522
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 125 |
Color | Light Blue |
Material | Chipboard, Board, Polypropylene |
Binder Features | Wrinkle-free, Non-glare, Durable, Transfer Safe, Gap-free Ring, Clear Overlay, Sturdy |
Number of Pockets | 2 |
Type | Ring Binder |
Ring Type | Round Ring |
Item | Round-ring View Binder |
Pocket Location | Internal |
Sheet Standard | Letter |
Fastener Location | Inside Back |
Fastener Material | Steel |
Description
Business Source Round ring View Binder 1/2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOONEY LABS Aquarius™ Card Game (002)
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 4" x 2", White, 1000/Case (LL265)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- BUSINESS SOURCE Navy D ring Binder 1" Binder Capacity Letter (26973)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19600)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- .50in. Capacity- Black (BSN09950)
- BUSINESS SOURCE Heavy duty View Binder 2" Binder Capacity Letter (68020)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1-.50in. Capacity- White (BSN09955)
- AVERY Binder Spine Inserts, 1-1/2" Capacity, 25/PK, White 25PK (AVE89105)
- Business Source Binders