Shop All Binders
Business Source
Round ring View Binder 1/2" Binder Capacity Letter
Mfr # 19551
Zoro # G2756364
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1/2 in
- Binder Sheet Capacity 125
- Color White
- Material Chipboard, Board, Polypropylene
- Binder Features Clear Overlay, Gap-free Ring, Transfer Safe, Non-glare, Wrinkle-free, Sturdy, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 19551
- Zoro # G2756364
- UPC # 35255195515
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 1/2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 125 |
Color | White |
Material | Chipboard, Board, Polypropylene |
Binder Features | Clear Overlay, Gap-free Ring, Transfer Safe, Non-glare, Wrinkle-free, Sturdy, Durable |
Number of Pockets | 2 |
Item | Round-ring View Binder |
Ring Type | Round Ring |
Type | Ring Binder |
Fastener Location | Inside Back |
Fastener Material | Steel |
Sheet Standard | Letter |
Pocket Location | Internal |
Description
Business Source Round ring View Binder 1/2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- PACON Roll, Paper, Krft, Hw, 48""X200' (PAC5850)
- ELECTRIDUCT Wire Loom Cable Insertion Tool Set for 3/8" to 2"- 5 Pieces (WL-TOOL-OR-SET)
- BUSINESS SOURCE Round Ring Binder- with Pockets- .5 in.- Black (BSN28526)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1-.50in. Capacity- White (BSN09955)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- BUSINESS SOURCE Locking D Ring View Binder 5" Binder Capacity Letter (26966)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- BUSINESS SOURCE Basic DRing White View Binders, White (BSN28445)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- Business Source Binders