Shop All Binders
Business Source
Red D ring Binder 5" Binder Capacity Letter
Mfr # 26984
Zoro # G2753162
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 5 in
- Color Red
- Material Polypropylene
- Binder Features Clear Overlay, Locking Ring, Non-stick, Ink-transfer Resistant
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 26984
- Zoro # G2753162
- UPC # 35255269841
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 5 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Color | Red |
Material | Polypropylene |
Binder Features | Clear Overlay, Locking Ring, Non-stick, Ink-transfer Resistant |
Number of Pockets | 4 |
Type | Ring Binder |
Ring Type | D-Ring |
Item | Red D-ring Binder |
Sheet Standard | Letter |
Description
Business Source Red D ring Binder 5" Binder Capacity Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- DIXON TICONDEROGA Marker China Red Phano (00071)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BAND-IT Giant Buckles, 201Ss 11/4, PK25 (G44299)
- BUSINESS SOURCE Standard Book Rings 3" Diameter, PK10 (01441)
- BUSINESS SOURCE Business Source BSN36550BX Fold-Back Binder Small Clips; 144 Per Box (BSN36550BX)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19601)
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Black (BSN09976)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79693)
- Business Source Binders