Shop All Binders
Business Source
Red D ring Binder 1" Binder Capacity D
Mfr # 26979
Zoro # G2754142
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Color Red
- Material Polypropylene
- Binder Features Labeling Area, Non-stick
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26979
- Zoro # G2754142
- UPC # 35255269797
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 1 in |
Height | 11 in |
Width | 8 1/2 in |
Details
Color | Red |
Material | Polypropylene |
Binder Features | Labeling Area, Non-stick |
Number of Pockets | 4 |
Item | Red D-ring Binder |
Ring Type | D-Ring |
Type | Ring Binder |
Description
Business Source Red D ring Binder 1" Binder Capacity D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 1/2", PK125 (4000134)
- SIMON & SCHUSTER Chicka Chicka Boom Boom Book (9780689835681)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 150 Green Pages, 10 3/8 X 8 3/8 (56211)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1-.50in. Capacity- White (BU465736)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Dark Blue (BSN09975)
- BUSINESS SOURCE Punched Economy Binder Pocket 9.5" Height x 6" Width (01606)
- BUSINESS SOURCE Standard Book Rings 3" Diameter, PK10 (01441)
- BUSINESS SOURCE Heavy duty View Binder 1" Binder Capacity Letter (19600)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- Business Source Binders