Shop All File Folders
Business Source
Prong Fastener Compressors, PK100
Mfr # C1
Zoro # G2754036
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features 2-3/4" C-C, Non-corrosive finish
- Type Paper Fastener
- Application Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # C1
- Zoro # G2754036
- UPC # 35255001083
- Country of Origin China
- Category File Folders
Details
Item | Prong Fastener Compressors |
Color | Silver |
Features | 2-3/4" C-C, Non-corrosive finish |
Type | Paper Fastener |
Application | Paper |
Description
Business Source Prong Fastener Compressors, PK100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- SMEAD Poly Project Envelopes, PK10 (89519)
- XEROX Black Toner Cartridge Premium Remanufactured: C310*C315 (006R04364)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- BUSINESS SOURCE 1/8-cut Tab Slots Hanging File Folder, PK25 (5215AST)
- BUSINESS SOURCE Folder, Hang, Rcyc, Lgl, 1/3 Tab, PK25 (43569)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Lgl, PK25 (43854)
- BUSINESS SOURCE Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50 (17267)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- Business Source File Folders