Shop All Pens
Business Source
Pen, Blpnt, Stick, Med, Be, PK60
Mfr # 37532
Zoro # G7875301
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Features Pocket Clip
- Point Type Medium
- Tip Material Tungsten Carbide
- Material Brass, Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 37532
- Zoro # G7875301
- Country of Origin China
- Category Pens
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stick Pen |
Features | Pocket Clip |
Point Type | Medium |
Tip Material | Tungsten Carbide |
Material | Brass, Tungsten Carbide |
Description
Pen,Blpnt,Stick,Med,Be,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Side-Ap-Ply Correction TapeSmoke (ITA60232)
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- WESTCOTT Pencil Sharpeners, iPoint Ball Battery Pencil Sharpener (15570)
- U-MARK A10 Paint Marker Green (10103)
- BUSINESS SOURCE Bus. Source Bulk Pack Ballpoint Stick Pens (BSN37532)
- BUSINESS SOURCE Pen, Blpnt, Stick, Med, Bk, PK60 (37531)
- BUSINESS SOURCE Bus. Source Bulk Pack Ballpoint Stick Pens (BSN37531)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- BUSINESS SOURCE Retractable Ballpoint Pens, Black, 12PK (BSN25050)
- BUSINESS SOURCE Bus. Source Bulk Pack Ballpoint Pens (BU442391)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- Business Source Pens