Shop All Pens
This Product is Discontinued
Business Source
Pen, Ballpoint, Stick, Fine, Bk (Discontinued)
Mfr # 37503
Zoro # G7874951
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Features Water Resistant Ink, Pocket Clip
- Point Type Fine
- Barrel Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 37503
- Zoro # G7874951
- Country of Origin China
- Category Pens
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Stick Pen |
Features | Water Resistant Ink, Pocket Clip |
Point Type | Fine |
Barrel Color | Light Gray |
Tip Material | Stainless Steel |
Description
Business Source Fine Point Ballpoint Stick Pens - Fine Point Type - Black - Light Gray Barrel - 1 Dozen - Ballpoint stick pens deliver smooth writing and water-resistant ink. Ink color matches the end plug and molded plastic cap. Cap includes a convenient pocket clip to attach pen to notebooks, pockets and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.