Shop All Binders
Business Source
Navy D ring Binder 1" Binder Capacity Letter
Mfr # 26973
Zoro # G2756346
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Color Navy
- Material Polypropylene
- Binder Features Locking Ring, Ink-transfer Resistant, Non-stick
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26973
- Zoro # G2756346
- UPC # 35255269735
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Color | Navy |
Material | Polypropylene |
Binder Features | Locking Ring, Ink-transfer Resistant, Non-stick |
Number of Pockets | 4 |
Type | Ring Binder |
Ring Type | D-Ring |
Item | Navy D-ring Binder |
Sheet Standard | Letter |
Description
Business Source Navy D ring Binder 1" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- BUSINESS SOURCE Locking D Ring View Binder 1 1/2" Binder Capacity (26957)
- BUSINESS SOURCE 0.5 in. Ring Binder - Red (BSN09965)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1in. Capacity- Black (BSN09952)
- BUSINESS SOURCE Deluxe Slant Ring View Binder 4" Binder Capacity (62472)
- BUSINESS SOURCE Standard Book Rings 1" Diameter, PK100 (01436)
- BUSINESS SOURCE Round Ring Binder- with Pockets- .5 in.- Black (BSN28526)
- SAMSILL Binder, Biodegrade, Round Ring, 4", White (18997)
- Business Source Binders