Shop All Painter's Tape
Business Source
Multisurface Painter's Tape 2" Width x 60 yd Length, PK2
Mfr # 64016
Zoro # G2757597
product price: $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Type Masking Tape
- Tape Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 64016
- Zoro # G2757597
- UPC # 35255640169
- Country of Origin China
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Details
Tape Color | Blue |
Type | Masking Tape |
Item | Multisurface Painter's Tape |
Tape Thickness | 5.5 mil |
Description
Business Source Multisurface Painter's Tape 2" Width x 60 yd Length, PK2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 071021 102 Oz Concrete Repair and Anchoring Epoxy (71021)
- WEST SYSTEM Adhesv Kit G/5 16Oz (865-16)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- 3M Riveters Tape, Yellow, 1In x 36Yd, PK36 (695)
- BUSINESS SOURCE Multisurface Painter's Tape 1" Width x 60 yd Length, PK2 (64015)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- 3M Fine Line Masking Tape, Blue, 1/4In x 36Yd (4737S)
- INTERTAPE 1" ProMask Painter's Low Tack Premium Paper Masking Tape (PG29-160)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- INTERTAPE 75 TAPE 3/4X60 PAINTERS (5201)
- SHURTAPE Painters Masking Tape, Green, 24mm x 55m (CF 120)
- Business Source Painter's Tape