Shop All Painter's Tape
Business Source
Multisurface Painter's Tape 1" Width x 60 yd Length, PK2
Mfr # 64015
Zoro # G2754097
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Type Masking Tape
- Tape Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 64015
- Zoro # G2754097
- UPC # 35255640152
- Country of Origin China
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Details
Tape Color | Blue |
Item | Multisurface Painter's Tape |
Type | Masking Tape |
Tape Thickness | 5.5 mil |
Description
Business Source Multisurface Painter's Tape 1" Width x 60 yd Length, PK2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 0.14 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (160114)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base (1891961)
- TITEBOND Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (8331)
- BUSINESS SOURCE Multisurface Painter's Tape 2" Width x 60 yd Length, PK2 (64016)
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- PAINTERS MATE 1.88" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15048)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46704)
- SCOTCH PAINTER'S TAPE BLUE 60YD (2093-36NC)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painter's Plastic (PT2093EL-24)
- TAPE LOGIC Tape Logic® 3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, 12/Case (T937320012PK)
- Business Source Painter's Tape